Check Availability
  • SOUTHWORTH 

    Hydraulic Pallet Positioner and Level Loader, 4000 lb. Load Capacity, 32-11/16"Raised Height

  • Item # 36Y007
  • Mfr. Model # PPH4-24
Hydraulic Pallet Positioner and Level Loader, 4000 lb. Load Capacity, 32-11/16"Raised Height
Qty
  • Web Price
    $7,226.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SOUTHWORTH® hydraulic pallet positioner and level loader features a low-friction, bearing-supported turntable top that is easily rotated with a center pivot and cross bar. Works on standard 115V power.
• 43-5/8”-dia. top
• Built-in fork pockets make relocating easy
Show More Close
 

Technical Specifications

Item # 36Y007
Mfr. Model # PPH4-24
UNSPSC #24101505
Catalog Page 1191
Shipping Weight 760.0 lbs
Country of Origin USA *
Pallet Loader Item Pallet Positioner and Level Loader
Load Capacity 4000 lb.
Lowered Height 8-11/16"
Raised Height 32-11/16"
Platform Size 43-5/8" dia.
Frame Material Carbon Steel
Color Red
Finish Enamel
Includes 43-5/8" Dia. Turntable
Lift Control Weight Actuated
Lift Mechanism Hydraulic
Lift Mobility Automatic Lift
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms