Check Availability
  • SOUTHWIRE COMPANY 

    Landscape Cord.12/2,100Ft

  • Item # 24W813
  • Mfr. Model # 55213403
Landscape Cord.12/2,100Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W813
Mfr. Model # 55213403
UNSPSC #26121629
Shipping Weight 7.25 lbs
Country of Origin USA *
Wire and Cable Item Landscape Lighting Wire
Number of Conductors 2
Wire Size - Wire and Cable 12 AWG
Jacket Color Black
Spool Length 100 ft.
Max. Amps 20
Max. Voltage 150
Nominal Outside Dia. 0.358"
Stranded / Solid Stranded
Conductor Material Copper
Jacket Material - Wire and Cable PVC
Temp. Range -20 Degrees C to 60 Degrees C
Standards UL 1493, CSA
Description/Special Features Suitable for lighting: Outdoors, Landscape, and security. Can be direct buried and sunlight resistant
Item Landscape Lighting Wire
* This product's country of origin is subject to change

Compliance and Restrictions