This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SOUTHLAND 

    Rear Tine Tiller, 11" Length of Tines, 196cc Engine Displacement, 10" Tilling Depth

  • Item # 6FWJ2
  • Mfr. Model # SRTT196E
Rear Tine Tiller, 11" Length of Tines, 196cc Engine Displacement, 10" Tilling Depth

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This motorized tiller is designed to be used for loosening soil. Use in gardening and landscaping applications, and for tilling pathways.
Show More Close
 

Technical Specifications

Item # 6FWJ2
Mfr. Model # SRTT196E
UNSPSC #25111934
Catalog Page 1008
Shipping Weight 188.0 lbs
Country of Origin China *
Item Rear Tine Tiller
Length of Tines 11"
Engine Displacement 196cc
Tilling Depth 10"
Working Width 18"
Drive System Gear Drive
Start Type Manual Recoil
Wheels Pneumatic
Wheel Dia. 13"
Compliance EPA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item has been restricted from sale in the following states: CA.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.