Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 53X, Black

  • Item # 45FL16
  • Mfr. Model # SKL-Q7553X
HP Toner Cartridge, No. 53X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FL16
Mfr. Model # SKL-Q7553X
UNSPSC #44103103
Shipping Weight 3.1 lbs
Country of Origin USA *
Market Indicator Cartridge No. 53X
Ink/Toner Color Black
Printer Brand HP
Printer Series DeskJet
Printer Model DeskJet 2010, DeskJet 2014, DeskJet 2015
Max. Page Yield 7000
Remanufactured Cartridge Number SKL-Q7553X
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms