Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 501A, Yellow

  • Item # 45FL09
  • Mfr. Model # SKL-Q6472A
HP Toner Cartridge, No. 501A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FL09
Mfr. Model # SKL-Q6472A
UNSPSC #44103103
Shipping Weight 3.4 lbs
Country of Origin USA *
Market Indicator Cartridge No. 501A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 3600
Max. Page Yield 4000
Remanufactured Cartridge Number SKL-Q6472A
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms