Check Availability
HP Toner Cartridge, No. 45A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FK95
Mfr. Model # SKL-Q5945A
UNSPSC #44103103
Shipping Weight 6.15 lbs
Country of Origin USA *
Market Indicator Cartridge No. 45A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4345
Max. Page Yield 18,000
Remanufactured Cartridge Number SKL-Q5945A
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms