Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 42X, Black

  • Item # 45FK94
  • Mfr. Model # SKL-Q5942X
HP Toner Cartridge, No. 42X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FK94
Mfr. Model # SKL-Q5942X
UNSPSC #44103103
Shipping Weight 5.85 lbs
Country of Origin USA *
Market Indicator Cartridge No. 42X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4250, LaserJet 4350
Max. Page Yield 20,000
Remanufactured Cartridge Number SKL-Q5942X
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms