Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 125A, Magenta

  • Item # 45FK70
  • Mfr. Model # SKL-CB543A
HP Toner Cartridge, No. 125A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FK70
Mfr. Model # SKL-CB543A
UNSPSC #44103103
Shipping Weight 1.95 lbs
Country of Origin USA *
Market Indicator Cartridge No. 125A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP1215
Max. Page Yield 1400
Remanufactured Cartridge Number SKL-CB543A
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms