Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 36A, Black

  • Item # 45FK66
  • Mfr. Model # SKL-CB436A
HP Toner Cartridge, No. 36A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FK66
Mfr. Model # SKL-CB436A
UNSPSC #44103103
Shipping Weight 1.95 lbs
Country of Origin USA *
Market Indicator Cartridge No. 36A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P1505, LaserJet M1522
Max. Page Yield 2000
Remanufactured Cartridge Number SKL-CB436A
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms