Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 641A, Cyan

  • Item # 45FK58
  • Mfr. Model # SKL-C9721A
HP Toner Cartridge, No. 641A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FK58
Mfr. Model # SKL-C9721A
UNSPSC #44103103
Shipping Weight 3.85 lbs
Country of Origin USA *
Market Indicator Cartridge No. 641A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4600, LaserJet 4610N, LaserJet 4650N
Max. Page Yield 8000
Remanufactured Cartridge Number SKL-C9721A
Color Cyan
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms