Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 98A, Black

  • Item # 45FK52
  • Mfr. Model # SKL-92298A
HP Toner Cartridge, No. 98A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FK52
Mfr. Model # SKL-92298A
UNSPSC #44103103
Shipping Weight 4.2 lbs
Country of Origin USA *
Market Indicator Cartridge No. 98A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4M, LaserJet 5M
Max. Page Yield 6800
Remanufactured Cartridge Number SKL-92298A
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms