Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 312X, Black

  • Item # 45FK51
  • Mfr. Model # SKL-CF280X
HP Toner Cartridge, No. 312X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FK51
Mfr. Model # SKL-CF280X
UNSPSC #44103103
Shipping Weight 3.05 lbs
Country of Origin USA *
Market Indicator Cartridge No. 312X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M401
Max. Page Yield 6900
Remanufactured Cartridge Number SKL-CF280X
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms