Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. CE412A, Yellow

  • Item # 45FK48
  • Mfr. Model # SKL-CE412A
HP Toner Cartridge, No. CE412A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45FK48
Mfr. Model # SKL-CE412A
UNSPSC #44103103
Shipping Weight 2.1 lbs
Country of Origin USA *
Market Indicator Cartridge No. CE412A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet Pro
Printer Model M375
Max. Page Yield 2600
Remanufactured Cartridge Number SKL-CE412A
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms