Check Availability
  • SOURCE AMERICA 

    HP Toner Cartridge, No. 128A, Magenta

  • Item # 45FK37
  • Mfr. Model # SKL-CE323A
HP Toner Cartridge, No. 128A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FK37
Mfr. Model # SKL-CE323A
UNSPSC #44103103
Shipping Weight 2.0 lbs
Country of Origin USA *
Market Indicator Cartridge No. 128A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CP1525, LaserJet Pro CM1415
Max. Page Yield 1300
Remanufactured Cartridge Number SKL-CE323A
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms