Check Availability
  • SOUND SEAL 

    Acoustic Screen, Modular,Gray,4 x 8 ft.

  • Item # 5T512
  • Mfr. Model # NS-117PKD
Acoustic Screen, Modular,Gray,4 x 8 ft. Acoustic Screen, Modular,Gray,4 x 8 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Noise Absorbers
• Meet ASTM E84 Class I Fire Rating
Eliminate noise and echo in industrial and community environments.
Portable Screen
Use portable screen individually or in groups to form partial noise enclosures. Powder-coated tubular steel frame with a 1"-thick reinforced vinyl barrier and absorber curtain. Sold individually.
Show More Close
 

Technical Specifications

Item # 5T512
Mfr. Model # NS-117PKD
UNSPSC #30141601
Catalog Page 1899
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Acoustic Screen
Width 4 ft.
Length 8 ft.
Thickness 1"
Color Gray
Noise Reduction Coefficient (NRC) 0.75
Material Acoustical Curtain Laminated With Reinforced Mass Loaded Vinyl Barrier, Snap Lock Tubular Steel Frame
Temp. Range -10 to 120 Degrees F
Resistant To Moisture, Lubricants, Fuels, Grease, Solvents
Standards ASTM E84 Class I Fire Rating, Sound Transmission Class-25
Includes Snap Lock Tubular Steel Frame
Application For Use Around Cut Off Saws, Grinders, Compressors, Fans, and Quality Control Areas, Free Standing, Portable Unit can be Used Individually or in Groups to Enclose or Divide Noisy Areas, Optional Casters For Moving Screen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms