Check Availability
  • SOUND SEAL 

    Acoustic Panel, Decorative,Blue,4 sq.ft.

  • Item # 1VDR4
  • Mfr. Model # FWP22B
Acoustic Panel, Decorative,Blue,4 sq.ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Noise Control Blanket, Panels, Screens, and Baffles
Eliminate noise and echo in industrial and community environments.
Decorative Fabric Panels
Ready-to-mount 1"-thick panels feature fabric-covered 6- to 7-lb. density fiberglass core that provides maximum noise absorption. Mount easily to walls, partitions, or any flat surface.
• Meet ASTM E84 Class I Fire Rating
Show More Close
 

Technical Specifications

Item # 1VDR4
Mfr. Model # FWP22B
UNSPSC #81141803
Catalog Page 1899
Shipping Weight 3.84 lbs
Country of Origin USA *
Item Acoustic Panel
Width 2 ft.
Length 2 ft.
Thickness 1"
Color Blue
Noise Reduction Coefficient (NRC) 0.75
Material Fabric Faced Fiberglass Core
Temp. Range -20 to 200 Degrees F
Resistant To Handprints, Dust and Light Dirt
Coverage 4 sq. ft.
Standards Flammability ASTM E84 Class I
Application Suited For Use In Office, Multi Purpose, Auditorium, Broadcast, Theater, School and Meeting Room Environments Where Good Acoustics Are Desired
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms