Check Availability
  • SOUND CURTAINS 

    Pipe and Duct Wrap, 54" W, 45" L, PK3

  • Item # 420T52
  • Mfr. Model # G 10 LAG Q S
Pipe and Duct Wrap, 54" W, 45" L, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420T52
Mfr. Model # G 10 LAG Q S
UNSPSC #30141601
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Pipe and Duct Wrap
Width 54"
Length 45"
Thickness 1"
Color Silver
Noise Reduction Coefficient (NRC) 0.70
Material Vinyl
Temp. Range -10 Degrees to 180 Degrees F
Coverage 50 sq. ft.
Application Noise Reduction Through or Around Pipes and Duct Work
* This product's country of origin is subject to change

Welcome Sign In