Check Availability
  • SOUND ALERT 

    Personal Safety Horn, 120db, Plastic Horn

  • Item # 53XP91
  • Mfr. Model # FSA6
Personal Safety Horn, 120db, Plastic Horn
Qty
  • Web Price
    $31.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Convenient and requires no power source, this SOUND ALERT personal safety horn is ideal for uses where flammability isn’t a major concern including boating and sporting events.

• Provides up to 75 blasts
• Meets U.S. Coast Guard requirements for boats up to 65 ft.
Show More Close
 

Technical Specifications

Item # 53XP91
Mfr. Model # FSA6
UNSPSC #46171602
Catalog Page 1886
Shipping Weight 0.78 lbs
Country of Origin USA *
Item Personal Safety Horn
Coverage 65 ft.
Sound Level 120db
Horn Material Plastic
Height 11"
Length 6-1/2"
Width 2-3/4"
Propellant 152A
Net Weight 6 oz.
Operating Temp. 20 Degrees to 120 Degrees F
For Use With Alarm Systems, Personal Protection
Includes (1) Canister, (1) Horn Top
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.

Alternate Search Terms