Check Availability
  • SOLITAIRE 

    Electronic Lock,Satin Chrome

  • Item # 31NG53
  • Mfr. Model # 8515021KLL2-626
Electronic Lock,Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Solitaire™ electronic keyless lock by KABA® is sleek, simple, and reliable. Suitable for small to very largest hotels. Uniquely designed to operate with a keycard in a swipe motion. Each lock maintains an audit trail to create user accountability. High security, tamperproof design includes 1" solid deadbolt and emergency access (emergency keycard, mechanical key, and electronic override). Low maintenance, batteries last approximately 2 to 3 years. Low battery indicator. Wear-resistant construction and finish.
Show More Close
 

Technical Specifications

Item # 31NG53
Mfr. Model # 8515021KLL2-626
UNSPSC #46171619
Shipping Weight 12.0 lbs
Country of Origin Canada *
Item Electronic Keyless Lock
Function Store Room with Key Override
Access Method Magnetic Strip
Mounting Style Cylindrical
Lock Material Solid Cast
Finish Satin Chrome
Series 850L
Handle Type Lever
Door Thickness 1-3/8" to 2-1/2"
Key Override Options Kaba Conventional Cylinder
Hand Left or Left Hand Reverse
Outside Height 11"
Outside Width 8"
Outside Depth 3"
Inside Height 11"
Inside Width 4"
Inside Depth 3"
Latch Length 1/2"
Latch Front Size 2-3/4"
Backset 2-3/4"
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail 1000
Max. User Codes 200
Max. Proximity Range At Lock
ADA Compliant Yes
Standards ANSI A156.13
Weather Resistant No
For Use With Kaba Conventional Cylinder
Includes Installation Screws
Electrical/Mechanical Electrical
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms