Check Availability
  • SOLIDDRIVE 

    Speaker, Titanium, 100 Max. Wattage

  • Item # 443D79
  • Mfr. Model # SD-1SM-TI
Speaker, Titanium, 100 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D79
Mfr. Model # SD-1SM-TI
UNSPSC #52161512
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Titanium
Enclosure Material Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 5
Woofer Composition Paper
Max. Wattage 100
Sensitivity (dB) 85
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.