Check Availability
  • SOLIDDRIVE 

    Rack Mount Adapter

  • Item # 442Z51
  • Mfr. Model # AC-SA202-RMA
Rack Mount Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z51
Mfr. Model # AC-SA202-RMA
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Rack Mount Adapter
Features Rack Plate
Includes Rack Plate
For Use With SA202
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.