Check Availability
Heat Sink,  For Use With SD Series,  Includes Heat Sink
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D82
Mfr. Model # SD1-HS-CR
UNSPSC #32131001
Shipping Weight 5.0 lbs
Country of Origin China *
Item Heat Sink
Features Chrome
Includes Heat Sink
For Use With SD Series
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.