Check Availability
Demo Kit,  For Use With Demo Kit,  Includes SD1, Pem, Amp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A98
Mfr. Model # SD-1DESKTOP-250
UNSPSC #32131001
Shipping Weight 5.0 lbs
Country of Origin China *
Item Demo Kit
Features SD-1 Desktop
Includes SD1, Pem, Amp
For Use With Demo Kit
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Demonstration
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.