Check Availability
Bracket,  For Use With SD1,  Includes Installation Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A96
Mfr. Model # SD1-BR16
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Bracket
Features 16" Bracket
Includes Installation Bracket
For Use With SD1
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.