Check Availability
  • SOLER & PALAU 

    13-1/4" x 5-7/16" x 13-1/4" 115VACV Sidewall Mount Exhaust Fan

  • Item # 12K677
  • Mfr. Model # SWF-100
13-1/4" x 5-7/16" x 13-1/4" 115VACV Sidewall  Mount Exhaust Fan Exhaust Fan,Sidewall,4 In,109 CFM Exhaust Fan,Sidewall,4 In,109 CFM Exhaust Fan,Sidewall,4 In,109 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12K677
Mfr. Model # SWF-100
UNSPSC #40101604
Shipping Weight 12.15 lbs
Country of Origin Spain *
Item Exhaust Fan
Type Sidewall Mount
Fits Duct Dia. (In.) 4
CFM @ 0.100-In. SP 109
Fan Voltage 115VAC
Hz 60
Exhaust/Supply Fan Item Exhaust Fan
Drive Package With Motor Included No
CFM @ 0.200-In. SP 98
CFM @ 0.400-In. SP 76
CFM @ 0.600-In. SP 54
CFM @ 0.800-In. SP 40
Phase 1
Max. Inlet Temp. (Deg. F) 140
Housing Height (In.) 13-1/4
Housing Width (In.) 13-1/4
Housing Depth (In.) 5-7/16
Housing Material Galvanized Steel
Housing Finish Off White
Mounting Location Vertical or Horizontal
Speed Control Yes
Agency Compliance UL, HVI , AMCA, NAHB Green Approved
Includes Backdraft Damper
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms