Check Availability
  • SOLBERG 

    Vacuum Pump Coalescing Filter Element

  • Item # 3TLN6
  • Mfr. Model # PSG476
Vacuum Pump Coalescing Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pleated element provides increased surface area to minimize back pressure of system and maximize filtration efficiency. O-ring seals help prevent leakage.
Show More Close
 

Technical Specifications

Item # 3TLN6
Mfr. Model # PSG476
UNSPSC #40161511
Catalog Page 2582
Shipping Weight 30.65 lbs
Country of Origin USA *
Item - Air Filter Elements Vacuum Pump Coalescing Filter Element
For Removal Of Mist or Aerosol, Oil Fog, Particles
Filter Rating - Air Treatment 0.3 micron
For Use with Stock Number 3TLJ1
Media Type - Air Treatment Microglass
Fits Heavy Duty 8" NPT Coalescing Filters
* This product's country of origin is subject to change

Compliance and Restrictions