Check Availability
  • SOLBERG 

    Replacement Spin On Air/Oil Separator Element

  • Item # 1TCA6
  • Mfr. Model # LGM2460
Replacement Spin On Air/Oil Separator Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TCA6
Mfr. Model # LGM2460
UNSPSC #40161703
Shipping Weight 2.22 lbs
Country of Origin Italy *
Item Spin On Air/Oil Separator Element
Type Replacement
Element Material Glass
Filtration Efficiency 3 ppm
Rated Flow Rate 63 SCFM
Outside Dia. (In.) 3-3/4
Height (In.) 6-7/8
Outlet Size M24
For Use With 10 and 15 HP Compressors
* This product's country of origin is subject to change

Compliance and Restrictions