Check Availability
  • SOLBERG 

    Replacement Filter Cartridge

  • Item # 5JRD6
  • Mfr. Model # 32-15
Replacement Filter Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Positive Displacement (PD) Blower Replacement Filter Cartridges feature polyester filter elements and retrofit most common PD blower filter housings to help maintain proper air flow and extend blower life.
Show More Close
 

Technical Specifications

Item # 5JRD6
Mfr. Model # 32-15
UNSPSC #40161511
Catalog Page 2582
Shipping Weight 24.28 lbs
Country of Origin USA *
Item Filter Cartridge
Type Replacement
Element Material Polyester
Filtration Efficiency Over 99% at 5 Microns
Inside Dia. (In.) 19
Outside Dia. (In.) 23
Height (In.) 14
For Use With Common PD Blower Filter Housings
* This product's country of origin is subject to change

Compliance and Restrictions