Check Availability
  • SOLBERG 

    Replacement Filter Cartidge

  • Item # 6WTL8
  • Mfr. Model # 32-24
Replacement Filter Cartidge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6WTL8
Mfr. Model # 32-24
UNSPSC #40161505
Shipping Weight 14.85 lbs
Country of Origin USA *
Item Filter Cartidge
Type Replacement
Element Material Paper
Filtration Efficiency Over 99% at 2 microns
Inside Dia. (In.) 15
Outside Dia. (In.) 19-3/4
Height (In.) 14
For Use with Blower No. Common PD Blower Filter Housings
* This product's country of origin is subject to change

Compliance and Restrictions