Check Availability
  • SOLBERG 

    Replacement Filter Cartidge

  • Item # 6WTL7
  • Mfr. Model # 32-23
Replacement Filter Cartidge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6WTL7
Mfr. Model # 32-23
UNSPSC #40161505
Shipping Weight 6.55 lbs
Country of Origin USA *
Item Filter Cartidge
Type Replacement
Element Material Polyester
Filtration Efficiency Over 99% at 5 microns
Inside Dia. (In.) 9-1/2
Outside Dia. (In.) 12-9/16
Height (In.) 10
For Use with Blower No. Common PD Blower Filter Housings
* This product's country of origin is subject to change

Compliance and Restrictions