Check Availability
  • SOLBERG 

    Replacement Cartridge Filter Element

  • Item # 5JPX6
  • Mfr. Model # 830
Replacement Cartridge Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filter is commonly used in Rietschle, Becker, Busch and Oelikon Leybold vacuum pumps.
Show More Close
 

Technical Specifications

Item # 5JPX6
Mfr. Model # 830
UNSPSC #40161511
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Filter Element
Type Replacement Cartridge
Element Material Paper
Filtration Efficiency 99% at 2 Micron
Rated Flow Rate 24
Inside Dia. (In.) 1
Outside Dia. (In.) 2-1/2
Height (In.) 2-7/8
For Use with Blower No. Common Vacuum Pump Filter Housings
* This product's country of origin is subject to change

Compliance and Restrictions