Check Availability
  • SOLBERG 

    Replacement Cartridge Filter Element

  • Item # 5A717
  • Mfr. Model # 14
Replacement Cartridge Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Element is 99% efficient at 5 microns. Convenient to use and disposable.
Show More Close
 

Technical Specifications

Item # 5A717
Mfr. Model # 14
UNSPSC #40161505
Catalog Page 2583
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Filter Element
Type Replacement Cartridge
Element Material Paper
Inside Dia. (In.) 3
Outside Dia. (In.) 4-3/8
Height (In.) 2-5/16
For Use With Mfr. No. FS-15-075, FS-15-100, 5Z660, 5Z661, VFD2S, VFD3S
For Use with Blower No. FS-15-075, FS-15-100, 5Z660, 5Z661, VFD2S, VFD3S
* This product's country of origin is subject to change

Compliance and Restrictions