Check Availability
  • SOLBERG 

    Intake Exposed Filter

  • Item # 5JRA8
  • Mfr. Model # FT-275P-600F
Intake Exposed Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an exposed element for optimal air flow and low restriction, this open filter is for use where noise reduction is not necessary. It has a heavy-gauge base with a low pressure drop outlet pipe and center bracket design. The carbon steel construction has a baked enamel finish.
Show More Close
 

Technical Specifications

Item # 5JRA8
Mfr. Model # FT-275P-600F
UNSPSC #40161516
Shipping Weight 32.32 lbs
Country of Origin USA *
Item Intake Exposed Filter
Outlet (In.) 6 Flange
Max. Flow (CFM) 1100
Filter Rating (Microns) 5
Filter Media Polyester
Filter Efficiency (%) Over 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 15
Nipple Length (In.) 5
Dia. (In.) 12
Design Open
* This product's country of origin is subject to change

Compliance and Restrictions