Check Availability
Inlet/Discharge Silencers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reduces noise levels by up to 5dBA. Can be used on inlet and outlet side and in the pressure relief valve circuit.
Show More Close
 

Technical Specifications

Item # 3TKY5
Mfr. Model # SLCR400
UNSPSC #27131609
Catalog Page 2584
Shipping Weight 28.4 lbs
Country of Origin USA *
Item Inlet/Discharge Silencers
Inlet/Outlet (In.) 4 (F)NPT
Outlet (In.) 4 (F)NPT
Max. Flow (CFM) 575
Filter Media Sound Absorbent
Noise Reduction Rating NRR (dB) Up to 30
Temp. Range (F) -15 to 212
Housing Material Carbon Steel
Height (In.) 23-7/8
Length (In.) 23-7/8
Nipple Length (In.) 1-11/16
Dia. (In.) 10
Design Silencer Tube
For Use With Regenerative Blowers, Air Compressors
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In