Check Availability
  • SOLBERG 

    Filter Silencer

  • Item # 5JRA0
  • Mfr. Model # FS-275P-300
Filter Silencer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silencing tubes help decrease noise levels.
Show More Close
 

Technical Specifications

Item # 5JRA0
Mfr. Model # FS-275P-300
UNSPSC #27131609
Shipping Weight 31.03 lbs
Country of Origin USA *
Item Filter Silencer
Outlet (In.) 3 (M)NPT
Max. Flow (CFM) 300
Filter Rating (Microns) 5
Filter Media Polyester
Noise Reduction Rating NRR (dB) 5 to 15
Filter Efficiency (%) Over 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 13
Nipple Length (In.) 3
Dia. (In.) 16
Design Silencer Tube
* This product's country of origin is subject to change

Compliance and Restrictions