Check Availability
  • SOLBERG 

    Filter Silencer

  • Item # 3TLE5
  • Mfr. Model # FT-235P-300
Filter Silencer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring an exposed element for optimal air flow and low restriction, this open filter is for use where noise reduction is not necessary. It has a heavy-gauge base with a low pressure drop outlet pipe and center bracket design. The carbon steel construction has a baked enamel finish.
Show More Close
 

Technical Specifications

Item # 3TLE5
Mfr. Model # FT-235P-300
UNSPSC #40161516
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Filter Silencer
Outlet (In.) 3 (M)NPT
Max. Flow (CFM) 300
Filter Rating (Microns) 5
Filter Media Polyester
Filter Efficiency (%) 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 13
Nipple Length (In.) 3
Dia. (In.) 8
Design Open
For Use With Compressors and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions