Check Availability
  • SOLBERG 

    Filter Silencer

  • Item # 3TLA8
  • Mfr. Model # F-275P-300
Filter Silencer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a low-entry velocity air gap between the base and the cover, this hooded filter is for use where noise reduction is not necessary. It has a heavy-gauge base with a low pressure drop outlet pipe and center bracket design. The carbon steel construction has a baked enamel finish with a powder-coated weatherhood.
Show More Close
 

Technical Specifications

Item # 3TLA8
Mfr. Model # F-275P-300
UNSPSC #40161516
Catalog Page 2583
Shipping Weight 26.25 lbs
Country of Origin USA *
Item Filter Silencer
Outlet (In.) 3 (M)NPT
Max. Flow (CFM) 300
Filter Rating (Microns) 5
Filter Media Polyester
Filter Efficiency (%) 99
Temp. Range (F) 15 to 220
Housing Material Carbon Steel
Height (In.) 13
Nipple Length (In.) 13
Dia. (In.) 16
Design Hood
For Use With Compressors and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions