Check Availability
  • SOLBERG 

    Filter Silencer

  • Item # 3TKY4
  • Mfr. Model # FS-685P-1200F
Filter Silencer
Qty
  • Web Price
    $2,604.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silencing tubes help to decrease noise levels.
Show More Close
 

Technical Specifications

Item # 3TKY4
Mfr. Model # FS-685P-1200F
UNSPSC #27131609
Shipping Weight 267.0 lbs
Country of Origin USA *
Item Filter Silencer
Outlet (In.) 12 Flange
Max. Flow (CFM) 4700
Filter Rating (Microns) 5
Filter Media Polyester
Noise Reduction Rating NRR (dB) 5 to 15
Filter Efficiency (%) Over 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 38
Nipple Length (In.) 6
Dia. (In.) 28-1/2
Design Silencer Tube
For Use With Compressors and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions