Check Availability
  • SOLBERG 

    Filter Silencer

  • Item # 3TKX6
  • Mfr. Model # FS-275P-600F
Filter Silencer Silencer ,6 Flange Out,1100 Max CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silencing tubes help to decrease noise levels.
Show More Close
 

Technical Specifications

Item # 3TKX6
Mfr. Model # FS-275P-600F
UNSPSC #27131609
Catalog Page 2583
Shipping Weight 47.6 lbs
Country of Origin USA *
Item Filter Silencer
Outlet (In.) 6 Flange
Max. Flow (CFM) 1100
Filter Rating (Microns) 5
Filter Media Polyester
Noise Reduction Rating NRR (dB) 5 to 15
Filter Efficiency (%) Over 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 15
Nipple Length (In.) 5
Dia. (In.) 16
Design Silencer Tube
For Use With Compressors and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions