Check Availability
  • SOLBERG 

    Filter Silencer

  • Item # 3RAV1
  • Mfr. Model # FS-235P-300
Filter Silencer Silencer ,3 MNPT Out,300 Max CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silencing tubes help decrease noise levels.
Show More Close
 

Technical Specifications

Item # 3RAV1
Mfr. Model # FS-235P-300
UNSPSC #27131609
Shipping Weight 26.14 lbs
Country of Origin USA *
Item Filter Silencer
Outlet (In.) 3 (M)NPT
Max. Flow (CFM) 300
Filter Rating (Microns) 5
Filter Media Polyester
Noise Reduction Rating NRR (dB) 5 to 15
Filter Efficiency (%) Over 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 13
Nipple Length (In.) 3
Dia. (In.) 16
Design Silencer Tube
For Use With Compressors and Blowers
* This product's country of origin is subject to change

Compliance and Restrictions