Check Availability
  • SOLBERG 

    Carbon SteelStandard Duty Vacuum Filter, 99% Efficiency Rating

  • Item # 5JRD8
  • Mfr. Model # CSL-239-300C
Carbon SteelStandard Duty Vacuum Filter, 99% Efficiency Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Installs on the inlet of any type of vacuum pump/blower. Filter has O-ring seals for vacuum duties up to 1 x 10-3 mm Hg and polyester replacement elements. Brazed fittings for high-vacuum duty.
Show More Close
 

Technical Specifications

Item # 5JRD8
Mfr. Model # CSL-239-300C
UNSPSC #40161501
Catalog Page 2583
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Vacuum Filter
Type Standard Duty
Inlet (In.) 3 (F)NPT
Outlet (In.) 3 (F)NPT
Filter Rating (Microns) 5
Max. Flow (CFM) 300
Material Carbon Steel
Efficiency Rating 99%
Dia. (In.) 13-1/4
Height (In.) 15-3/4
Application Printing Equipment, Vacuum Lifters, Food Packaging, Automation, Woodworking Equipment, Medical Suction Equipment, Soil Venting, Computer Chip Manufacturing and Pneumatic Conveying
For Use with Blower No. 5F243, 6JD32, 2EPR3, 2EPR4, 2EPT8, 2EPT9,
* This product's country of origin is subject to change

Compliance and Restrictions