Check Availability
  • SOLBERG 

    Carbon SteelStandard Duty Vacuum Filter, 99% Efficiency Rating

  • Item # 5JRD7
  • Mfr. Model # CSL-685P-1000F
Carbon SteelStandard Duty Vacuum Filter, 99% Efficiency Rating
Qty
  • Web Price
    $8,148.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Installs on the inlet of any type of vacuum pump/blower. Filter has O-ring seals for vacuum duties up to 1 x 10-3 mm Hg and polyester replacement elements. Brazed fittings for high-vacuum duty.
Show More Close
 

Technical Specifications

Item # 5JRD7
Mfr. Model # CSL-685P-1000F
UNSPSC #40161501
Catalog Page 2583
Shipping Weight 415.0 lbs
Country of Origin USA *
Item Vacuum Filter
Type Standard Duty
Inlet (In.) 10 Flange
Outlet (In.) 10 Flange
Filter Rating (Microns) 5
Max. Flow (CFM) 2900
Material Carbon Steel
Efficiency Rating 99%
Dia. (In.) 26-7/16
Height (In.) 57-1/2
Application Printing Equipment, Vacuum Lifters, Food Packaging, Automation, Woodworking Equipment, Medical Suction Equipment, Soil Venting, Computer Chip Manufacturing and Pneumatic Conveying
* This product's country of origin is subject to change

Compliance and Restrictions