Check Availability
  • SOLBERG 

    Carbon SteelStandard Duty T-Style Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLG9
  • Mfr. Model # CT-275P-600C
Carbon SteelStandard Duty  T-Style Inlet Vacuum Filter, 99% Efficiency Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cast-aluminum top resists corrosion and has an integrated baffle for long filter element life.
Show More Close
 

Technical Specifications

Item # 3TLG9
Mfr. Model # CT-275P-600C
UNSPSC #40161516
Shipping Weight 68.75 lbs
Country of Origin USA *
Item T-Style Inlet Vacuum Filter
Type Standard Duty
Inlet (In.) 6 (F)NPT
Outlet (In.) 6 (F)NPT
Filter Rating (Microns) 5
Max. Flow (CFM) 1100
Material Carbon Steel
Efficiency Rating 99%
Dia. (In.) 19
Height (In.) 18-1/4
Application Vacuum, Intake
For Use with Blower No. 2EPT6.2EPT7, 2EPU1, 2EPU2
* This product's country of origin is subject to change

Compliance and Restrictions