Check Availability
  • SOLBERG 

    Carbon SteelExtreme Duty Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLF8
  • Mfr. Model # CSL-345P-500F
Carbon SteelExtreme Duty Inlet Vacuum Filter, 99% Efficiency Rating
Qty
  • Web Price
    $1,891.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Installs on the inlet of any type of vacuum pump/blower. Filter has O-ring seals for vacuum duties up to 1 x 10-3 mm Hg and polyester replacement elements. Brazed fittings for high-vacuum duty.
Show More Close
 

Technical Specifications

Item # 3TLF8
Mfr. Model # CSL-345P-500F
UNSPSC #40161516
Shipping Weight 98.0 lbs
Country of Origin USA *
Item Inlet Vacuum Filter
Type Extreme Duty
Inlet (In.) 5 Flange
Outlet (In.) 5 Flange
Filter Rating (Microns) 5
Max. Flow (CFM) 800
Material Carbon Steel
Efficiency Rating 99%
Dia. (In.) 18-1/2
Height (In.) 28-1/8
Application Vacuum, Inlet Air
For Use with Blower No. 2EPT4.2EPT5
* This product's country of origin is subject to change

Compliance and Restrictions