Check Availability
  • SOLBERG 

    Carbon SteelExtreme Duty Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLE7
  • Mfr. Model # CSL-335P-300
Carbon SteelExtreme Duty Inlet Vacuum Filter, 99% Efficiency Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Installs on the inlet of any type of vacuum pump/blower. Filter has O-ring seals for vacuum duties up to 1 x 10-3 mm Hg and polyester replacement elements. Brazed fittings for high-vacuum duty.
Show More Close
 

Technical Specifications

Item # 3TLE7
Mfr. Model # CSL-335P-300
UNSPSC #40161516
Shipping Weight 53.45 lbs
Country of Origin USA *
Item Inlet Vacuum Filter
Type Extreme Duty
Inlet (In.) 3 (M)NPT
Outlet (In.) 3 (M)NPT
Filter Rating (Microns) 5
Max. Flow (CFM) 300
Material Carbon Steel
Efficiency Rating 99%
Dia. (In.) 14
Height (In.) 27-1/8
Application Vacuum, Inlet Air
For Use with Blower No. 2EPR3, 2EPR4
* This product's country of origin is subject to change

Compliance and Restrictions