Check Availability
  • SOLBERG 

    Aluminum Liquid Separator

  • Item # 5JPZ5
  • Mfr. Model # STS-200C
  • (1)
Aluminum Liquid Separator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Separate liquid, debris, and sludge from the air stream to protect pump from damage; integrated float ball cuts off airflow when the liquid level reaches max. capacity. Use with regenerative blowers in food packaging, soil remediation, and metalchip processing applications, as well as with vacuum pumps and systems.

• See-through drop bucket allows easy maintenance checks
• Manual drain type
• Cast-aluminum head
Show More Close
 

Technical Specifications

Item # 5JPZ5
Mfr. Model # STS-200C
UNSPSC #40161511
Catalog Page 2583
Shipping Weight 13.29 lbs
Country of Origin USA *
Item Liquid Separator
Max. Flow (CFM) 175
Max. Temp. 220 Degrees F
Height (In.) 16-3/4
Housing Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms