Check Availability
  • SOLBERG 

    Aluminum Head, Carbon Steel BucketStandard Duty T-Style Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 46F389
  • Mfr. Model # CT-897-150C
Aluminum Head, Carbon Steel BucketStandard Duty T-Style Inlet Vacuum Filter, 99% Efficiency Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46F389
Mfr. Model # CT-897-150C
UNSPSC #40151610
Shipping Weight 8.0 lbs
Country of Origin USA *
Item T-Style Inlet Vacuum Filter
Type Standard Duty
Inlet (In.) 1-1/2 (F)NPT
Outlet (In.) 1-1/2 (F)NPT
Filter Rating (Microns) 5
Max. Flow (CFM) 80
Material Aluminum Head, Carbon Steel Bucket
Efficiency Rating 99%
Dia. (In.) 7
Height (In.) 13-3/8
Application Vacuum, Intake
For Use with Blower No. 6JD22 to 6JD26, 4Z751 to 4Z753
* This product's country of origin is subject to change

Welcome Sign In