Check Availability
  • SOLBERG 

    Aluminum Head, Polycarbonate BucketStandard Duty T-Style Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLG6
  • Mfr. Model # ST-235P-400C
Aluminum Head, Polycarbonate BucketStandard Duty  T-Style Inlet Vacuum Filter, 99% Efficiency Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cast-aluminum top resists corrosion and has an integrated baffle for long filter element life.
Show More Close
 

Technical Specifications

Item # 3TLG6
Mfr. Model # ST-235P-400C
UNSPSC #40161516
Catalog Page 2583
Shipping Weight 27.7 lbs
Country of Origin USA *
Item T-Style Inlet Vacuum Filter
Type Standard Duty
Inlet (In.) 4 (F)NPT
Outlet (In.) 4 (F)NPT
Filter Rating (Microns) 5
Max. Flow (CFM) 520
Material Aluminum Head, Polycarbonate Bucket
Efficiency Rating 99%
Dia. (In.) 13-1/2
Height (In.) 19-3/4
Application Vacuum, Intake
For Use with Blower No. 2EPR7, 2EPR8, 2EPR9, 2EPT1, 2EPU5, 2EPU6
* This product's country of origin is subject to change

Compliance and Restrictions