Check Availability
  • SOLBERG 

    Aluminum Head, Polycarbonate BucketStandard Duty T-Style Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLG3
  • Mfr. Model # ST-851/1-200C
Aluminum Head, Polycarbonate BucketStandard Duty  T-Style Inlet Vacuum Filter, 99% Efficiency Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cast-aluminum top resists corrosion and has an integrated baffle for long filter element life.
Show More Close
 

Technical Specifications

Item # 3TLG3
Mfr. Model # ST-851/1-200C
UNSPSC #40161516
Catalog Page 2583
Shipping Weight 17.01 lbs
Country of Origin USA *
Item T-Style Inlet Vacuum Filter
Type Standard Duty
Inlet (In.) 2 (F)NPT
Outlet (In.) 2 (F)NPT
Filter Rating (Microns) 5
Max. Flow (CFM) 175
Material Aluminum Head, Polycarbonate Bucket
Efficiency Rating 99%
Dia. (In.) 9
Height (In.) 16-1/4
Application Vacuum, Intake
For Use with Blower No. 5Z188, 5Z651, 6JD27, 6JD28, 6JD29, 2EPP2, 2EPP3, 2EPP4, 2EPP5,
* This product's country of origin is subject to change

Compliance and Restrictions