Check Availability
  • SOLBERG 

    Air Compressor Filter/Silencer

  • Item # 5Z665
  • Mfr. Model # FS-06-050
Air Compressor Filter/Silencer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silencing tubes help to decrease noise levels.
Show More Close
 

Technical Specifications

Item # 5Z665
Mfr. Model # FS-06-050
UNSPSC #40161505
Catalog Page 2583
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Air Compressor Filter/Silencer
(M)NPT Outlet (In.) 1/2
Outlet (In.) 1/2 (M)NPT
Max. Flow (CFM) 10
Filter Rating (Microns) 2
Filter Media Paper
Noise Reduction Rating NRR (dB) 5 to 15
Filter Efficiency (%) 99
Temp. Range (F) -15 to 220
Housing Material Carbon Steel
Height (In.) 3-13/16
Nipple Length (In.) 7/8
Dia. (In.) 3-1/4
Design Silencer Tube
* This product's country of origin is subject to change

Compliance and Restrictions